Clear 6 Magazine and 12 Pamphlet Display
Write a Review
|
Questions & Answers (0)
Product Description
Think outside the box by looking in Reveal design displays literature clearly. Each pocket holds 1-3/4" of printed material. Thermoformed one-piece units have no sharp edges or corners. The displays are wall mountable with hardware included. Wire partition hangers fit all Reveal Displays.
Made in the USA.
Made in the USA.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 2 in |
| Height | 45 in |
| Weight | 12 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Number of Compartments | 12 |
| Description | Magazine and Pamphlet Display |
| Color | Clear |
| Brand | Safco |