Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB197221

MPN #: 4139CH

Mobile Rotary Magazine Display

Product Description
Rotation reaction! A full view front clearly displays literature and publications for easy selection. The unit features 4 layers that rotate independently. Sixteen display compartments comfortably hold letter-size literature. The rotating floor display rolls easily to point-of-use on 5 dual wheel casters (2 locking). Welded wire construction with a powder coat finish for long-lasting good looks. Pockets measure 8-3/4"W x 1-1/2"D x 11"H. Weight capacity of the unit is 32 lbs, each pocket has a 2-lb weight capacity.

PRICE
$415.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height60 in
Weight18 lbs

Product Details

Assembly RequiredYes
MaterialMetal
Number of Compartments16
DescriptionMobile Rotary Magazine Display
ColorGray
BrandSafco