deflect-o 47631 Three-Tier Document Organizer w/Dividers, 13-3/8"W x 3-1/2"D x 11-1/2"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Displays a combination of magazine and leaflet/pamphlet size literature. Open-end design accommodates letter, legal and A4 size documents. Ribs in bottom of compartments eliminate drooping. Organizer lies flat for horizontal organization or stands upright on desktop to conserve space. Also wall mountable. Includes six removable dividers to create up to nine compartments. Color: Clear; Overall Width: 13 3/8"; Overall Depth: 3 1/2".
PRICE
$63.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 3-1/2 in |
| Height | 11-1/2 in |
Product Details
| Number of Compartments | 9 |
| Description | Three-Tier Document Organizer w/Dividers |
| Color | Clear |
| Manufacturers Part Number | 47631 |
| Brand | Deflecto |