PP Clear Abrasion-Resistant 1 Side Extruded Acrylic Film-Masked Sheet, 0.093"Thick X 48"W X 96"L
Write a Review
|
Questions & Answers (0)
Product Description
ACRYLITE® AR acrylic sheet, continuously manufactured sheet, offers excellent optical clarity and high impact strength with abrasion and chemical resistant properties. It resists marring and scratching from everyday public contact, daily cleanings, and airborne dirt and dust. It is useful for numerous applications, including P-O-P displays, store fixtures, menu boards, flat panel display monitors, signs & directories, LCD screens, and framing. ACRYLITE® AR P-99 sheet combines abrasion and chemical resistance with non-glare properties for easy viewing. It is ideal for picture framing and sign applications. ACRYLITE® Abrasion Resistant, Optical Grade acrylic sheet is continuously manufactured acrylic sheet offering outstanding optical performance. Its high optical quality, light weight and excellent impact strength make it the preferred material for LCD's, PDA's, projection television screens and multimedia displays. ACRYLITE® Non-Glare, Abrasion Resistant, Optical Grade acrylic sheet minimizes glare with a matte finish and resists scratching with an abrasion resistant coating. Used exclusively in the optoelectronics market.
PRICE
$375.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.093 in |
Product Details
| Manufacturers Part Number | SACRAR1.093X48.000X96.000CEF |
| Description | Clear Abrasion-Resistant 1 Side Extruded Acrylic Film-Masked Sheet |
| Brand | Professional Plastics |