Econoline 413403 Clear Abrasive Hose
Write a Review
|
Questions & Answers (0)
Product Description
5/8 x 7/8 Clear Abrasive hose used primarily on siphon cabinets.
PRICE
$3.36
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 1 lbs |
| Outside Diameter | 7/8 in |
| Diameter | 5/8 |
Product Details
| Type | Hose |
| Manufacturers Part Number | 413403 |
| Brand | Econoline |