Delfin Clear Polyurethane Hose with Copper Spiral, 9.8 ft../3 Meter L
Write a Review
|
Questions & Answers (0)
Product Description
50 mm Diameter Clear Polyurethane Replacement Hose with Copper Spiral, Reinforced flexible hose for vacuuming of liquids and abrasive materials - 3 meter length, for use with Models: TECNOIL 100 MPI (V614) & DM 40 OIL (V211)
PRICE
$335.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 117-6/10 in |
| Width | 2.25 in |
| Height | 2.25 in |
| Weight | 4 lbs |
Product Details
| Type | Vacuum Hose with Copper Spiral |
| Description | Polyurethane Hose with Copper Spiral |
| Color | Blue |
| Manufacturers Part Number | TA.0042.0000 |
| For Use With | TECNOIL 100 MPI (V614) & DM 40 OIL (V211) |
| Brand | Delfin Industrial |