Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WRB2020975

MPN #: COV224

Clear Cover COV224 for Ultra Stack and Hang Bin QUS224 Price Per Each, 12 Per Carton - Pkg Qty 12

Product Description
Clear covers for Ultra Stack and Hang bins provide high visibility and accessibility to contents while protecting from dust, dirt and debris. Integrated hinge pins allow for easy snap-in installation. Clear covers may be used in conjunction with dividers. Durable design and construction along with crystal clear material, keeps contents inside bins highly visible and accessible.

PRICE
$42.72  Sold in packages of 12 / $3.56 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth10 in
Height1/8 in
Weight0.3 lbs

Product Details

TypeAccessory
MaterialCrystal Styrene
Package Quantity12
ColorClear
Manufacturers Part NumberCOV224
Accessory TypeCover and Lid
BrandQuantum Storage Systems