Professional Plastics Clear Extruded Paper-Masked Sheet (E), 0.125"Thick X 48"W X 96"L
Write a Review
|
Questions & Answers (0)
Product Description
Acrylite® FF acrylic sheet from Evonik Cyro is the highest quality continuously manufactured sheet on the market today. Using a proprietary, innovative process, ACRYLITE FF sheet products are economical, provide tight thickness tolerance, high optical characteristics and low stress levels. ACRYLITE FF sheet is readily available in a variety of standard sizes and thicknesses, in colors and colorless.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.125 in |
| Size | 0.125"Thick X 48"W X 96"L |
Product Details
| Description | Clear Extruded Paper-Masked Sheet (E) |
| Manufacturers Part Number | SACR.125CEPE-48X96 |
| Brand | Professional Plastics |