Professional Plastics ESD Coated Polycarbonate Sheet, 1/2" Thick x 6"W x 6"L, Clear - Pkg Qty 128
Write a Review
|
Questions & Answers (0)
Product Description
PC-300 ESD Polycarbonate is a plastic sheet product that controls static electricity for many applications, including windows, doors, mini-environment glazing panels, and machine guards, covers and enclosures. It is a premium quality polycarbonate sheet coated with SciCron Technologies proprietary, clear, C-300 static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. PC-300 Polycarbonate fabricates simply, is light in weight and is available in large sheet sizes. It has superior impact resistance and flame-spread properties, plus excellent clarity, chemical resistance, and mar resistance. Designed for Flat Applications such as cleanroom glazing & equipment windows.
PRICE
$4,729.60 Sold in packages of 128 / $36.95 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Thickness | 1/2 in |
| Tensile Strength | 9500 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Hardness | M75 |
| Manufacturers Part Number | BBMDA-500-HH-00 |
| Backing Type | Paper |
| Shape | Sheet |
| Brand | Professional Plastics |