Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aleco

Model # :WBB3139656

MPN #: 170217

Clear Flex® II Vinyl Bulk Roll, Smooth, .12" Thick, 12"W x 150'H, Aztec Orange

Product Description
Aleco® makes strip doors easy. Designed for quick installation and ease of use, Clear-Flex® II strip doors reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. All Clear-Flex® II strips are available in convenient Vinyl (PVC)/Aluminum Bulk Rolls. Cut strips to the desired length and build your own strip door solutions.

The most common benefits of a strip door installation include the ability to reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. Strip doors are one of the most cost-effective ways to create a passable barrier from external contaminants while providing comfortable working conditions for employees.

Door Type : Aztec Orange
  • Perfect for partial sight barrier
  • Color naturally blocks light while acting as awareness strip
  • Application: Welding areas or as caution warning
Clear-Flex® II strips are available in two formulations (Standard or Low-Temp). Look for the snowflake symbol to identify availability of low-temp products.

Standard
  • Aleco®'s Standard formula is one of the most versatile materials on the market recommended for both indoor or outdoor applications. Temperatures Range – 10°F to 150°F. Standard strips are also safe from UV discoloration
Low-Temp
  • Low-Temp formulations allow Aleco® strips to remain flexible in frigid temperatures. With a temperature range that reaches -40°F, Low-Temp formulas are recommended for cooler/freezer applications and USDA inspected facilities (indoor use only)


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height1800 in
Thickness1/8 in

Product Details

Assembly RequiredNo
TypeStrip Door Bulk Rolls
MaterialVinyl
ColorSafety Orange
Manufacturers Part Number170217
BrandAleco