Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eevelle

Model # :WBB3161460

MPN #: EEV-FS

Eevelle® Forkshield™ Forklift Universal Windshield, Vinyl, 33"L x 45"W, Super Clear

Product Description
All vinyl is 16 mil double polished, with U/V inhibitor and cold crack rated, Double Polished - Ultra Clear and Scratch Resistant, Cold Crack Inhibitor with Freeze Point Flexibility, Heavy Duty Bungee Cords and Hooks, All products conform to OSHA standards. The Forkshield™ Forklift Universal Canopy features a universal fit for all forklifts on the market, and has the versatility to be used as a canopy. This canopy is made from super clear 16 mill double polished vinyl material designed for complete protection from rain and snow. The Forkshield™ attaches easily with built-in bungee cords; simply wrap around the roof poles and attach to the back.

Features:
  • Marine Grade Stitching: Durable and watertight craftsmanship
  • Made from Elastomer Vinyl: Will not crack in high heat or cold weather
  • Easy Installation: Attaches on or off in seconds
  • Precision Tailored With No Raw Edges: Superior design and crafted details


PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width45 in

Product Details

TypeForklift Windshield
MaterialVinyl
ColorClear
Manufacturers Part NumberEEV-FS
BrandEevelle

Warranty

Warranty2 yr