Universal Paper Report Cover, 8-1/2" x 11", 1/2" Capacity, Clear/Black, 25/Box
Showcases title sheet. Paper back cover and spine add color. Sheet Size: 8-1/2" x 11"; Capacity Range [Max]: 1/2"; Sheet Capacity: 100; Fastener Type: Three Tang Fasteners.Universal Paper Report Cover, 8-1/2" x 11", 1/2" Capacity, Clear/Black, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Report Cover |
| Front Color Family | Clear |
| Fastener Style | Prong Fastener |
| Sheet Type | Punched |
| Style | Clear Front Report Covers |
| Number of Fasteners | 3 |
| Package Quantity | 25/Pack |
| Binding Edge | 11" Side |
| Manufacturers Part Number | 56116 |
| Cover Material | Plastic |
| Back Cover Color Family | Black |
| Brand | Universal |