Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB897508

MPN #: CH-7025

Clear Hinged Ceiling Hook, 3/4"W X 1-3/8"L - Pkg Qty 100

Product Description
Clip Strip ceiling display systems utilize ceiling space as an optimal display area. Crystal clear lexan virtually invisible, Opens 180 degrees for easy attachment to ceiling grid, Fits most 1" ceiling grids, Ideal for looped cables chains and hooks, 3/4" W x 1 3/8" L with 21/64" opening.

PRICE
$60.00  Sold in packages of 100 / $0.60 ea

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8 in
Width3/4 in

Product Details

MaterialLexan
Package Quantity100
DescriptionClear Hinged Ceiling Hook
ColorClear
Manufacturers Part NumberCH-7025
BrandClip Strip Corp.