Aluminum Ceiling One Piece Hook, 1-1/4"L, White - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Aluminum Ceiling Hook, 1-1/4"L, White
Aluminum ceiling hooks accommodate chains, cables, loops and S-hooks. One-piece Hook measures 1 1/4" L x 1" W with 1/4" hook opening - fits most standard ceiling grids, White only. Hooks accomodate chains cables loops and S-hooks.
Aluminum ceiling hooks accommodate chains, cables, loops and S-hooks. One-piece Hook measures 1 1/4" L x 1" W with 1/4" hook opening - fits most standard ceiling grids, White only. Hooks accomodate chains cables loops and S-hooks.
PRICE
$73.00 Sold in packages of 100 / $0.73 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1 in |
| Hook Opening | 1/4 in |
Product Details
| Material | Aluminum |
| Package Quantity | 100 |
| Description | Aluminum Ceiling, One Piece Hook |
| Color | White |
| Manufacturers Part Number | 7030 |
| Brand | Clip Strip Corp. |