Model # :T9FB1307916
MPN #: 30G-686587
Pallet Covers, 68"W x 65"D x 87"H, 3 Mil, Clear, 50/Roll
Write a Review
|
Questions & Answers (0)
Product Description
These pallet covers save you money by providing excellent protection from dust and moisture. Don't risk your valuable inventory. These pallet covers are a low-cost insurance policy against damage. They protect items and help reduce waste.
PRICE
$639.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 87 in |
| Width | 68 in |
| Depth | 65 in |
| Height | 87 in |
| Weight | 115.7 lbs |
| Fits Pallet L x W | 64 x 64 |
| Side Gusset | 65 in |
| Thickness | 3 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Material | Plastic |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | 30G-686587 |
| Number of Bags per Roll | 50 |
| Number of Rolls | 1 |