Adds more storage volume to shelf bins and permits clear visibility of contents. Price each, sold in quantities of 12.
Akro-Mils Clear Lid 30225CRY For AkroBin® Stacking Bin - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.80 Sold in packages of 12 / $2.90 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 10 in |
| Height | 1-7/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 30225CRY |
| Accessory Type | Cover and Lid |
| Brand | Akro-Mils |