Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB3774926

MPN #: 41270

Akro-Mils® AkroBin® Width Divider For 30270, 6/Pack, 8 Packs/Case - Pkg Qty 8

Product Description
Features:
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
  • For use with Akro-Mils® AkroBin® 30270


PRICE
$295.60  Sold in packages of 8 / $36.95 ea

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/8 in
Width1/4 in
Height12-3/8 in

Product Details

Assembly RequiredNo
TypeWidth Divider
MaterialPlastic
Package Quantity48
ColorBlack
Manufacturers Part Number41270
BrandAkro-Mils

Warranty

Warranty1 yr