Professional Plastics Clear Makrofol DE1-1 G/G PC Film .005"Thick X 24"W X 48"L, 200 Sheet/Case
Write a Review
|
Questions & Answers (0)
Product Description
Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure
PRICE
$1,459.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 0.005 in |
Product Details
| Manufacturers Part Number | SPCCL.005X24.000X48.000DE11200 |
| Description | Clear Makrofol DE1-1 G/G PC Film |
| Brand | Professional Plastics |