Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3043382

MPN #: SPCCL.010X24.000X48.000DE11100

Professional Plastics Clear Makrofol DE1-1 G/G PC Film .010"Thick X 24"W X 48"L, 100 Sheet/Case

Product Description
Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure

PRICE
$1,035.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Thickness0.01 in

Product Details

Manufacturers Part NumberSPCCL.010X24.000X48.000DE11100
DescriptionClear Makrofol DE1-1 G/G PC Film
BrandProfessional Plastics