Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB820392

MPN #: 30120SCLAR

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"L x 4"H Clear - Pkg Qty 24

Product Description
Akro Mils Clear Nestable Shelf Bin, 4-1/8"W x 11-5/8"D x 4"H

Stop replacing worn out, flimsy corrugated bins. Shelf Bins outlast corrugated bins - paying for themselves in reduced replacement costs. Fit standard 12,18, and 24" shelving. The superior construction of Shelf Bins allows them to be fully loaded without bulging or cracking. Durable industrial grade polymer bins also provide an attractive, neat appearance. Works with 12", 18" and 24" deep shelving, or vertical storage and retrieval units. One-piece construction is waterproof and unaffected by grease or oil.

PRICE
$52.56  Sold in packages of 24 / $2.19 ea

1
1
Expected on or around 11/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width4-1/8 in
Height4 in
Size (L x W x H)11-5/8 x 4-1/8 x 4 in
Inside Length10-1/4 in
Inside Width3 in
Inside Height4 in
Weight Capacity10 lbs
Weight0.3 lbs

Product Details

Assembly RequiredNo
ColorClear
MaterialPolypropylene
Package Quantity24
Manufacturers Part Number30120SCLAR
Stack and/or NestNest
BrandAkro-Mils