Features:
- Covers protect large items from dirt and dust
- Line large cartons with these bags to protect products from moisture
- Bags are pre-cut and perforated on a roll for easy use
- Clear poly allows visibility of pallet content
Model # :WBB1645492
Weights & Dimensions
| Width | 36 in |
| Depth | 27 in |
| Height | 65 in |
| Weight | 25.9 lbs |
| Fits Pallet L x W | 36 x 24 |
| Thickness | 1 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Recyclable | No |
| Material | Plastic |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | B1645492 |
| Number of Bags per Roll | 100 |
| Brand | Global Industrial |
| Number of Rolls | 1 |