Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614947

MPN #: S1020

Clear-Pc Shield 8" X 15" /.040 Thick

Product Description
Polycarbonate Face shield PC shield 8"x 15"/.040" thick

Includes face shield only. Headgear sold separately.

Features:
  • Meets ANSI Z87+
  • Size: 8" x 15.5" | .040" thick
  • Provides 99% UVA/B/C protection.
  • Universal slots will accommodate a wide variety of headgear.
  • Shown with HGBR - sold separately.
  • Meets ANSI/ISEA Z87.1-2020 + High Impact
PRICE
$4.68

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width8 in
Height15 in

Product Details

TypeFaceshield
MaterialPolycarbonate
DescriptionFace Shield Without Head Gear
ColorClear
Manufacturers Part NumberS1020
BrandPyramex Safety

Compliance & Certifications

CertificationsMeets or exceeds ANSI Z87.1 Standards