Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140678

MPN #: F24966-0002

Bel-Art F24966-0002 Splash Shield, Single 12" x 15" Shield For Island Benches w/38" Articulating Arm

Product Description
No matter how your workspace is configured, these Plexiglas® Splash Shields are designed to provide safety plus comfort (not hot and stuffy like personal face shields), flexibility (they're fully adjustable), and quality in a design that will adapt to your specific needs. All shields move side-to-side as well as up and down at the touch of a finger. Free precious work space and enhance the performance of every user. After selecting desired shield, order appropriate mounting fixtures to suit your work area. Single Plexiglas® Splash Shield 30.5 x 38.1cm (12 x 15") for Island Benches with 96.5cm (38") Articulating Arm. Brackets sold separately

PRICE
$525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSplash Guard
MaterialPlexiglas®
Package Quantity1
DescriptionSingle Splash Shield For Island Benches with 38" Articulating Arm
ColorClear
Manufacturers Part NumberF24966-0002
BrandBel-Art