Clear Soft PVC Tubing for Fuels and Lubricants- 1/4"ID x 3/8"OD x 10 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This Clear PVC is specifically designed for conveying fuels and lubricants and is tinted yellow for color identification.
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Bend Radius | 19/32 in |
| Inside Dimensions | 1/4 |
| Outside Diameter | 3/8 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 3/8" |
Product Details
| Color | Clear |
| Flexibility | Very Flexible |
| Hardness Rating | Soft |
| Durometer | 55A |
| Temperature Range | -50 to 150 () °F |
| Material | Fuel Grade PVC |
| Operating Pressure | 20 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-1222 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Specification | Standard |