Laboratory Grade PVC Tubing- 1"ID x 1-1/4"OD x 25 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This Clear FDA PVC that is free of the plasticizer BEHP for higher purity and fewer extractables. It is commonly used in laboratories and food processing.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Bend Radius | 1-3/16 in |
| Inside Dimensions | 1 |
| Outside Diameter | 1-1/4 in |
| Wall Thickness | 1/8 in |
| Outside Dimension | 1-1/4" |
Product Details
| Color | Clear |
| Flexibility | Very Flexible |
| Hardness Rating | Soft |
| Durometer | 55A |
| Temperature Range | -50 to 150 () °F |
| Material | Laboratory Grade PVC |
| Operating Pressure | 15 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-1150 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Specification | Standard |