- Made from heavy gauge material for outstanding protection
- Generous gusset allows bag to slip over mattress easily
- Packed on convenient rolls
- Contains vent holes
Model # :WBB478046
MPN #: K50
Low Density Mattress Bag with Vent Holes - Twin, 2 mil, 40" x 10" x 90", Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Mattress covers provide protection against dirt and contamination and are an excellent means of indicating the condition of the contents. Mattress bags are made with a generous gusset so they slip on easily, and are available for standard and pillow top mattresses. Contains vent holes to remove excess air.
PRICE
$439.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 40 in |
| Depth | 10 in |
| Side Gusset | 10 in |
| Thickness | 2 mil |
Product Details
| Material | LDPE |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | K50 |
| Closure | Open Ended |
| Recyclable | Yes |