No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane construction allows the pad to deform and seal off most drains and temporarily "seals" to any smooth surface. It is reusable if it hasn't been exposed to a chemical that has caused degradation. It can be cleaned usually with soap and water. Not recommended for long-term use. Helps comply with SPCC and NPDES. Made in the USA.
UltraTech 2200 Ultra-Drain Seal®, Clear, Square, 18" x 18"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Weight | 5 lbs |
| Thickness | 0.4 in |
Product Details
| Type | Square |
| Country of Origin | UNITED STATES |
| Material | Polyurethane |
| Color | Clear |
| Manufacturers Part Number | 2200 |
| Brand | UltraTech |
Related Products
DAP® Kwik Seal ULtra - 5.5 oz., Clear - 7079818915 Formulated with innovative ultra-hydrophobic technology that repels water, dirt and stains and offers a lifetime mold and mildew resistance guarantee so the sealant stays looking clean, fresh and new. It is 100% waterproof and crack proof and can be exposed to water in as little as 4 hours after application without washing out. KWIK SEAL ULTRA has strong multi-surface adhesion and excellent flexibility for long lasting durability. Safe for granite and marble. The easy-to-use formula applies easily, tools smoothly, is low in odor and ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Passively filter hydrocarbons from stormwater in outdoor containment products. Outdoor spill containment presents a challenge that is not seen indoors…rain. Unless outdoor spill containment is covered / protected from the elements, it is susceptible to rainfall. If a containment unit's sump gets filled up with rainwater, it loses its capacity to contain spills. In other words, for every gallon of rain in the sump, there is one less gallon of chemical / fuel / hazmat that can be contained. The Ultra-Self Bailer® is designed to attach to any spill containment unit, typically by a bulkhead ...
Confidently block pollution without a permanent seal. Reusable Conical Drain Plug fits conveniently under a drain's grate and pulls out easily to allow normal flow. Chemical-resistant polyurethane reliably seals drain to keep out unwanted liquids. Easy to install - just lift grate, press tapered Conical Plug into drain and replace grate; to remove, pull up on metal ring using hand tools. Cleans easily with soap and water for reuse.
Passively filter hydrocarbons from stormwater in outdoor containment products. Outdoor spill containment presents a challenge that is not seen indoors…rain. Unless outdoor spill containment is covered / protected from the elements, it is susceptible to rainfall. If a containment unit's sump gets filled up with rainwater, it loses its capacity to contain spills. In other words, for every gallon of rain in the sump, there is one less gallon of chemical / fuel / hazmat that can be contained. The Ultra-Self Bailer® is designed to attach to any spill containment unit, typically by a bulkhead ...