Urethane plugs keep spills out of drains. A simple yet effective spill response solution for drains of almost any size. The pliable material quickly seals off drain holes and prevents fuel and chemical spills from getting any further into the drainage or stormwater system. The Ultra-Drain Plug® is manufactured with a flexible polyurethane material that resists oil, water and most aggressive chemicals. Its tapered design makes it easy to securely wedge into standard drains to prevent contaminants from entering. It is safety orange color. The 8" length eyebolts are removable, allowing installation of grating with the Ultra-Drain Plug in place. It is non-absorbing and easily cleaned with soap and water for repeated use. Helps comply with BMP, SPCC, LEED and SWPPP. Made in the USA.
UltraTech 2118 Ultra-Drain Plug®, 8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 |
| Height | 5 in |
| Weight | 13 lbs |
| Diameter | 8 in |
Product Details
| Type | Ultra Tech® Drain Plugs |
| Country of Origin | UNITED STATES |
| Material | Polyurethane |
| Description | Ultra-Drain Plug®, 8" Diameter |
| Color | Orange |
| Manufacturers Part Number | 2118 |
| Brand | UltraTech |