Urethane plugs keep spills out of drains. A simple yet effective spill response solution for drains of almost any size. The pliable material quickly seals off drain holes and prevents fuel and chemical spills from getting any further into the drainage or stormwater system. The Ultra-Drain Plug® is manufactured with a flexible polyurethane material that resists oil, water and most aggressive chemicals. Its tapered design makes it easy to securely wedge into standard drains to prevent contaminants from entering. It is safety orange color. The 8" length eyebolts are removable, allowing installation of grating with the Ultra-Drain Plug in place. It is non-absorbing and easily cleaned with soap and water for repeated use. Helps comply with BMP, SPCC, LEED and SWPPP. Made in the USA.
UltraTech 2115 Ultra-Drain Plug®, 4"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4.5 |
| Height | 4-3/4 in |
| Weight | 3 lbs |
| Diameter | 4 in |
Product Details
| Type | Ultra Tech® Drain Plugs |
| Country of Origin | UNITED STATES |
| Material | Polyurethane |
| Description | Ultra-Drain Plug®, 4" Diameter |
| Color | Orange |
| Manufacturers Part Number | 2115 |
| Brand | UltraTech |
Related Products
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Ultra-Drain Seal Wall Mount® Units allow quick response to any spill- just "grab and go" The Drain Seal Wall Mount is a dedicated, high-visibility container that gives first responders the quick and easy access they need to protect nearby drains. It is made of durable polyethylene- will not rust or corrode. The quick-release strap allows fast and easy access. Non-slip handle for carrying. Mounting hardware included. For use with Ultra-Drain Seals® and Ultra-Drain Seal® Clear Models (not included). Not for use with the Ultra-Drain Seal Plus®. Fits 18" x 18", 24' x 24", 18" x 58", 12" dia. ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane ...
No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane ...