No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane construction allows the pad to deform and seal off most drains and temporarily "seals" to any smooth surface. It is reusable if it hasn't been exposed to a chemical that has caused degradation. It can be cleaned usually with soap and water. Not recommended for long-term use. Helps comply with SPCC and NPDES. Made in the USA.
UltraTech 2205 Ultra-Drain Seal®, Clear, Square, 54" x 54"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 54 in |
| Width | 54 in |
| Weight | 41 lbs |
| Thickness | 0.4 in |
Product Details
| Type | Square |
| Country of Origin | UNITED STATES |
| Material | Polyurethane |
| Color | Clear |
| Manufacturers Part Number | 2205 |
| Brand | UltraTech |
Related Products
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Urethane plugs keep spills out of drains. A simple yet effective spill response solution for drains of almost any size. The pliable material quickly seals off drain holes and prevents fuel and chemical spills from getting any further into the drainage or stormwater system. The Ultra-Drain Plug® is manufactured with a flexible polyurethane material that resists oil, water and most aggressive chemicals. Its tapered design makes it easy to securely wedge into standard drains to prevent contaminants from entering. It is safety orange color. The 8" length eyebolts are removable, allowing ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...