Ultra-Drain Seal Wall Mount® Units allow quick response to any spill- just "grab and go" The Drain Seal Wall Mount is a dedicated, high-visibility container that gives first responders the quick and easy access they need to protect nearby drains. It is made of durable polyethylene- will not rust or corrode. The quick-release strap allows fast and easy access. Non-slip handle for carrying. Mounting hardware included. For use with Ultra-Drain Seals® and Ultra-Drain Seal® Clear Models (not included). Not for use with the Ultra-Drain Seal Plus®. Fits 18" x 18", 24' x 24", 18" x 58", 12" dia. and 20" dia. Made in the USA.
UltraTech 2140 Ultra-Drain Seal Wall Mount®, 27" x 7" dia.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 27 |
| Height | 7 in |
| Weight | 4 lbs |
| Diameter | 7 in |
Product Details
| Type | Wall Mount |
| Country of Origin | UNITED STATES |
| Material | Polyethylene |
| Description | Fits 18"x18", 24"x24", 18"x58", 12" and 27" diameter Drain Seals |
| Color | Yellow |
| Manufacturers Part Number | 2140 |
| Brand | UltraTech |
Related Products
ENPAC® Large Wall Mount Locker Replacement Kit - Oil Only, Box , 13-WML-O-RF No need to buy the same spill kits over and over again. If the original container is still good (Salvage Drum, Bag, etc. ) buy an ENPAC® Refill Kit to put in your container. Includes: (25) Pads (4) Medium Socks (1) 1-Gallon Ensorb® Jug (1) Pack of Wipers (4) Disposal Bags and Ties (1) Emergency Response Guide (1) Pair Nitrile Gloves (1) Pair Goggles (1) Instruction Sheet (1) MSDS(S) Regulations: EPA, SPCC, NPDES
The Ultra-Berm Builder®, Plus Model has the versatility of the standard model but the additional ruggedness and mounting option for a more permanent installation that can be driven over. Product Highlights Create permanent containment on concrete, asphalt and most sealed areas Heavy-duty, 40-ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicles pass Secures to the floor with sealant (not included) and is reinforced with pre drilled aluminum ...
UltraTech 2137 Ultra-Drain Seal® Circular, 42" dia. x 3/8", Orange Stop spills from going down the drain. The Ultra-Drain Seal® is a valuable addition to any emergency response plan, spill kit or stormwater management program. This storm drain cover is constructed with a flexible, non-absorbing material and reinforced tear-resistant mesh. The pad is designed to quickly and effectively seal a drain in an emergency. Both sides are designed to effectively seal most drains (no specified top or bottom to the seal). It resists oil, water and most aggressive chemicals and cleans with soap and ...
Urethane plugs keep spills out of drains. A simple yet effective spill response solution for drains of almost any size. The pliable material quickly seals off drain holes and prevents fuel and chemical spills from getting any further into the drainage or stormwater system. The Ultra-Drain Plug® is manufactured with a flexible polyurethane material that resists oil, water and most aggressive chemicals. Its tapered design makes it easy to securely wedge into standard drains to prevent contaminants from entering. It is safety orange color. The 8" length eyebolts are removable, allowing ...
UltraTech® Berm Builder, 15' Straight Section, 8641 Build a barrier around machinery or equipment that is permanently mounted or cannot easily be moved or wherever a berm wall is needed Component system provides flexibility to create a semi-permanent, high-visibility custom barrier. Durable, vinyl covering resists oils, coolants and most chemicals. Economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs. High-visibility yellow color draws attention to barrier for increased safety. Easy removal requires only a ...