Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354173

MPN #: 106187

Clear View Greenhouse 20'W x 10'7"H x 36'L

Product Description
Clear View Greenhouse 20'W x 10'7H x 36'L

Clear, weather-resistant corrugated polycarbonate covering gives these greenhouses longer years of service.

• The 0.031" (0.79mm) corrugated polycarbonate sheets are light in weight, virtually unbreakable and come with a 10 year warranty.
• Panels contain UV inhibitors which prevent degradation.
• Built-in condensate control eliminates water droplet formation for a healthier plant environment.
• Sheets bend over 13' radius, quickly covering round style frame.
• Greenhouse frame is manufactured from 14 gauge, Allied Gatorshield® structural steel tubing with 4' rafter spacing.
• End framing is strong 16 gauge, 1.5" sq. steel tubing.
• Heavy-duty, sliding double doors are 48"W x 92"H each and come complete with all necessary hardware for installation.
• Clear sheets have up to 88% light transmission.
• Heavy-duty ground posts are included.

PRICE
$18,379.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 ft
Width20 ft
Height10' 7" ft
Weight1863 lbs
Opening (W x H)4' x 7' 8"
Rafter Spacing4'
Peak Height10'7"

Product Details

Assembly RequiredYes
TypeGreenhouse
ColorClear
StyleRound
Capacity7617 ft³
MaterialPolycarbonate
Frame Material1.5" Steel Pipe
Manufacturers Part Number106187
BrandClearSpan