Clear View Greenhouse Kit 20'W x 10'7"H x 20'L - Propane
Write a Review
|
Questions & Answers (0)
Product Description
Clear View Greenhouse Kit 20'W x 10'7H x 20'L - Propane
Clear, weather-resistant corrugated polycarbonate covering gives these greenhouses longer years of service.The 0.031(0.79mm) corrugated polycarbonate sheets are light in weight, virtually unbreakable and come with a 10 year warranty. Panels contain UV inhibitors which prevent degradation. Built-in condensate control eliminates water droplet formation for a healthier plant environment. Sheets bend over 13' radius, quickly covering round style frame. Greenhouse frame is manufactured from 14 gauge, Allied Gatorshield structural steel tubing with 4' rafter spacing. End framing is strong 16 gauge, 1.5sq. steel tubing.Heavy-duty, sliding double doors are 48W x 92H each and come complete with all necessary hardware for installation.Clear sheets have up to 88% light transmission.Heavy-duty ground posts are included.
Clear, weather-resistant corrugated polycarbonate covering gives these greenhouses longer years of service.The 0.031(0.79mm) corrugated polycarbonate sheets are light in weight, virtually unbreakable and come with a 10 year warranty. Panels contain UV inhibitors which prevent degradation. Built-in condensate control eliminates water droplet formation for a healthier plant environment. Sheets bend over 13' radius, quickly covering round style frame. Greenhouse frame is manufactured from 14 gauge, Allied Gatorshield structural steel tubing with 4' rafter spacing. End framing is strong 16 gauge, 1.5sq. steel tubing.Heavy-duty, sliding double doors are 48W x 92H each and come complete with all necessary hardware for installation.Clear sheets have up to 88% light transmission.Heavy-duty ground posts are included.
PRICE
$16,559.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 20 ft |
| Height | 10' 7" ft |
| Weight | 1452 lbs |
| Opening (W x H) | 4' x 7' 8" |
| Rafter Spacing | 4' |
| Peak Height | 10'7" |
Product Details
| Assembly Required | Yes |
| Type | Greenhouse System |
| Color | Clear |
| Style | Round |
| Capacity | 4232 ft³ |
| Material | Corrugated Polycarbonate |
| Heater Type | Propane |
| Frame Material | 1-1/2" OD Steel Pipe |
| Manufacturers Part Number | 106185SP |
| Brand | ClearSpan |