Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :T9FB354175

MPN #: 106186SN

Clear View Greenhouse Kit 20'W x 10'7"H x 24'L - Natural Gas

Product Description
Clear View Greenhouse Kit 20'W x 10'7H x 24'L - Natural Gas

Clear, weather-resistant corrugated polycarbonate covering gives these greenhouses longer years of service.The 0.031(0.79mm) corrugated polycarbonate sheets are light in weight, virtually unbreakable and come with a 10 year warranty. Panels contain UV inhibitors which prevent degradation. Built-in condensate control eliminates water droplet formation for a healthier plant environment. Sheets bend over 13' radius, quickly covering round style frame. Greenhouse frame is manufactured from 14 gauge, Allied Gatorshield structural steel tubing with 4' rafter spacing. End framing is strong 16 gauge, 1.5sq. steel tubing.Heavy-duty, sliding double doors are 48W x 92H each and come complete with all necessary hardware for installation.Clear sheets have up to 88% light transmission.Heavy-duty ground posts are included.

PRICE
$18,069.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Width20 ft
Height10' 7" ft
Weight1772 lbs
Opening (W x H)4' x 7' 8"
Rafter Spacing4'
Peak Height10'7"

Product Details

Assembly RequiredYes
TypeGreenhouse System
ColorClear
StyleRound
Capacity5078 ft³
MaterialCorrugated Polycarbonate
Heater TypeNatural Gas
Frame Material1-1/2" OD Steel Pipe
Manufacturers Part Number106186SN
BrandClearSpan