Features:
- Made from tear resistant poly
- The front of the bag is clear for viewing contents
- The back of the bag is opaque for address information and postage
- Mailers feature a self-seal closure
- Double perforations for easy opening
Model # :WBB1878717
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Thickness | 2.5 mil |
Product Details
| Type | Clear View Poly Mailers |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | B1878717 |
| Closure | Self Seal |
| Brand | Global Industrial |
| Recyclable | No |