Features:
- Constructed from 4 mil polyethylene
- Feature a self-seal closure on one end
- Lightweight and resistant to water and puncture
- Moisture resistant and flexible mailers.
Model # :WBB1645949
Weights & Dimensions
| Length | 45 in |
| Width | 9-1/2 in |
| Thickness | 4 mil |
Product Details
| Type | Long Poly Mailers |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | B1645949 |
| Closure | Self Seal |
| Brand | Global Industrial |
| Recyclable | No |