Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181884

MPN #: F89075

Valley Craft® Clear-View Storage Bin Cabinet, 27 Bins, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" Clear-View Cabinet, Full Bins, is the perfect solution for those who desire organization, cleanliness, and transparency. Utilizing clear view acrylic panels on each door, and bin organization, this cabinet makes protecting, storing and finding your tools, parts, and other supplies simple.

Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. Full-length louvers/bin-brackets on the back of the cabinet are used to easily hang the 27 included bins: (9) L, (18) XL bins measuring 16 1/2"W x 14 3/4"D x 7"H each, and 9 L bins measuring 8 1/4"W x 14 3/4"D x 7"H each. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Louvered bin brackets for hanging plastic storage bins
  • Louvers on full-length of back
  • Accessory options include: storage bins (sold separately)


PRICE
$1,899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight368 lbs
Gauge14 ga

Product Details

Assembly RequiredNo
Number of Adjustable Shelves0
Door TypeClearview Flush Door
Number of Bins27
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Bin Color FamilyYellow
Manufacturers Part NumberF89075
BrandValley Craft
TypeStorage Cabinet
Shelf Capacity1000 lbs
ColorGray/Yellow
Handle TypeSteel Three Point Locking
StyleInterior: Bins, Louvered Panels
Louvered PanelsInterior
Package Quantity1
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr