Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181798

MPN #: F89078

Valley Craft® Clear-View Storage Bin Cabinet, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" Clear-View Cabinet, Cabinet style - base, is the perfect solution for those who desire organization, cleanliness, and transparency. Utilizing clear view acrylic panels on each door, and bin organization, this cabinet makes protecting, storing and finding your tools, parts, and other supplies simple.

Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. Full-length louvers/bin-brackets on the back of the cabinet are used to customize a configuration to hang bins for optimal organization and access. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Louvered bin brackets for hanging plastic storage bins
  • Accessory options include: storage bins (sold separately)


PRICE
$1,505.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight310 lbs
Gauge14 ga

Product Details

Assembly RequiredNo
Number of Adjustable Shelves0
Door TypeClearview Flush Door
Number of BinsNo Bin
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberF89078
BrandValley Craft
TypeStorage Cabinet
Shelf Capacity1000 lbs
ColorGray
Handle TypeSteel Three Point Locking
StyleInterior: Louvered Panels
Louvered PanelsInterior
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame
Number of Interior Shelves1

Warranty

Warranty1 yr