Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596926

MPN #: 15003500

Clear Vinyl Tubing 5/16" I.D. x 1/16" Wall X 100' Boxed

Product Description
A clear, flexible and lightweight tubing that provides full-flow viewing. Good to excellent resistance to acids, fair to excellent resistance to alkalis, and excellent resistance to most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia

PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Inside Dimensions5/16
Outside Diameter3/8 in
Wall Thickness1/16 in
Diameter5/16 in

Product Details

TypeNon-Reinforced
Operating Temperature Range-20° - 150°
ColorClear
StyleBoxed
MaterialPVC (Polyvinyl Chloride)
Manufacturers Part Number15003500
PSI45 psi
BrandApache Hose & Belting