Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596831

MPN #: 15005625

Reinforced Clear Vinyl Tubing 5/8" x 1/8" Wall - 75' Reel

Product Description
Use when a clear hose needing higher working pressures and reinforcement is required. Good for applications such as air, water, and pneumatic lines. Profile formulated to comply with FDA requirements. Clear polyvinyl chloride reinforced with a synthetic cord. Not for transfer of anhydrous ammonia

PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 ft
Inside Dimensions5/8
Outside Diameter3/4 in
Wall Thickness1/8 in
Diameter5/8 in

Product Details

TypeReinforced
Operating Temperature Range-20° - 150°
ColorClear
StyleReel
MaterialReinforced PVC (Polyvinyl Chloride)
Manufacturers Part Number15005625
PSI200 psi
BrandApache Hose & Belting