Quantum Clear Window WUS955/975 For Hulk Bins QUS955/965/975/985, 18-1/4W x 12H, Price Per Each
Write a Review
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place. Sold in package quantities.
PRICE
$9.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | WUS955 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |