Optional clear window increases storage capacity of Hopper Bins and allows viewing of contents. Sold in packages of 3. Fits bins that measure 10-7/8"W x 17-1/2"D x 12-1/2"H.
Quantum Clear Window WGH600 For Bin Model 652733 (QGH600) Sold Per Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Clear |
| Manufacturers Part Number | WGH-600 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |