Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB895187

MPN #: HTGRD4580YW

Height Guard™ Clearance Bar HTGRD4580YW, 4-1/2"Dia. X 80"L, Yellow W/White Tape & Graphics

Product Description
Height Guard Clearance Bars by Encore is designed with smooth sides so important messages like height measurements are easily added for extra safety. The ultraviolet resistant and antistatic sleeve is durable and withstands extreme temperatures. Facility managers know Height Guard Clearance bars reduce expensive property damage by alerting drivers to low hanging structures. Includes Graphics = "CLEARANCE" and 2-sets of numbers.

PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3+ units
189.95Save $10.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Diameter4-1/2 in

Product Details

Assembly RequiredYes
TypeGraphics Clearance Bar
Tape Color FamilyWhite
ColorYellow
Includes"CLEARANCE" Graphics Kit & 2 Number Sets
MaterialHDPE Plastic
Package Quantity1
DescriptionHeight Guard™ Clearance Bar
Manufacturers Part NumberHTGRD4580YW
BrandEncore Commercial Products

Warranty

Warranty5 Year UV Protection