Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB3190608

MPN #: HT GRD 4.5x120-WRNG

Encore Commercial Products Height Guard Clearance Bar with No Tape, 4-1/2" Dia. x 120"L, White

Product Description
Height Guard Clearance Bars by Encore is designed with smooth sides so important messages like height measurements are easily added for extra safety. The ultraviolet resistant and antistatic sleeve is durable and withstands extreme temperatures. Facility managers know Height Guard Clearance bars reduce expensive property damage by alerting drivers to low hanging structures.

Features:
  • Guaranteed to be fade resistant for 5 years
  • High Density Polyethylene (HDPE) with stronger intermolecular forces, tensile strength, and solvent resistance
  • Two recessed reflective stripes - increased visibility and safety
  • 4-1/2" diameter
  • Includes eye hooks
  • Chain sold separate
Applications:
  • Parking Structures
  • Car Washes
  • Drive-Thru
  • Windows
  • Loading Areas
  • Driveways with Canopies
  • Tunnels
  • Facility Doors


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width4-1/2
Diameter4-1/2 in

Product Details

Assembly RequiredYes
TypeClearance Bar W/Tape
Tape Color FamilyRed
ColorWhite
MaterialHDPE Plastic
Package Quantity1
DescriptionNo Graphics Clearance Bar
Manufacturers Part NumberHT GRD 4.5x120-WRNG
BrandEncore Commercial Products

Warranty

Warranty5 yr