Dart® ClearPac Container Dome Lids, 5-7/8"L x 4-7/8"W, Clear, 63/Pack, 16 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Our lids not only protect food, they make displaying, serving and transporting easy! Crystal clarity allows what's in the container to be the star of the show. Top compatible containers (sold separately) with this domed lid for a leak-resistant and stackable way to feature tempting salads, baked goods, fresh fruit and more! Perfect for food delivery, takeout, grocery stores and delis. No matter what's inside, ClearPac keeps food fresh, secure and looking good! Made from OPS - Oriented Polystyrene.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Height | 5/16 in |
Product Details
| Type | Lid |
| Color | Clear |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1008 |
| Description | Clear Container Lid |
| Manufacturers Part Number | C12DDLR |
| Fits | 12 oz Containers |
| Shape | Rectangle |
| Brand | Dart |