WNA® Caterline Dome Lids, 18" Dia. x 2-3/4"H, Clear, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Clear, fluted dome lids are an attractive option for displaying and transporting food trays. Convenient press-n-lift tabs allow for easy removal. Dome edges are trimmed close to the tray edge to prevent accidental uncovering. Nesting feature allows easy stacking and prevents shifting en route, avoiding unnecessary spills and accidents. Convenient dome lids are usable with multiple items; fitting with CaterLine®, CheckMate® and CaterLine® Casuals products.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 2-3/4 in |
| Size | 18" Dia. |
Product Details
| Type | Lid |
| Color | Clear |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 25 |
| Manufacturers Part Number | WNA A18PETDM |
| Dishwasher Safe | No |
| Microwavable | No |
| Shape | Round |
| Brand | WNA |