No matter what's inside, these containers keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, our containers make sharing food easy. Keep contents fresh and prevent leaks with the secure perimeter seal. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. The specialty lid inhibits the ability to lift it from the base without tearing the hinge. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show thanks to the crystal-clear material. Merchandising and delivery is a breeze the sturdy stackable design. They're even great for at-home use. Transport salads, fruits, or desserts to your next picnic, potluck, or bake sale.
Dart® ClearPac SafeSeal Container w/ Flat Lid, 4-7/8"L x 2-1/2"W x 5-1/2"H, Pack of 200
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 2-1/2 in |
| Height | 5-1/2 in |
| Size | 16 oz. |
| Dimensions | 4-7/8"L x 2-1/2"W x 5-1/2"H in |
Product Details
| Type | Hinged Take-Out Container |
| Color | Clear |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | CH16DEF |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Dart |