GEN Microwavable Food Container with Lid, 32 oz. Cap, 7-1/4" Dia. x 2-9/16"H, Black/Clear, 150/Case
Write a Review
|
Questions & Answers (0)
Product Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe. Durable construction to hold hot and cold foods. Strong closing grip.
PRICE
$42.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7-1/4 in |
| Height | 2-9/16 in |
| Size | 32 oz. |
| Dimensions | 7-1/4" Dia. x 2-9/16"H in |
Product Details
| Type | Base/Lid Combo |
| Color | Black |
| Capacity | 32 oz |
| Made in the USA | No |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 150 |
| Manufacturers Part Number | FCPP-BC-32RND |
| Microwavable | No |
| Shape | Round |
| Brand | GEN |