Spiral-wound construction ensures superior insulation properties. Hood-style design accommodates heat-related expansion, simplifying both attachment and removal without compromising a leak-resistant seal. Extra-thick, multilayer paper helps minimize the potential for hot-to-the-touch-related drops.
SOLO® Spiral-Wound Non-Vented Lids, White, Fits 16 oz.Paper Container, 25/Sleeve, 20 Sleeves/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Food Container Lids |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | CA16A-4000 |
| Fits | 16 oz Paper Food Container |
| Shape | Round |
| Brand | Dart |