Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3181127

MPN #: CH35DEF

Dart® ClearPac SafeSeal Tamper-Evident Container with Flat Lid, 35 oz. Cap., Clear, 200/Carton

Product Description
No matter what's inside, these containers keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, our containers make sharing food easy. Keep contents fresh and prevent leaks with the secure perimeter seal. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. The specialty lid inhibits the ability to lift it from the base without tearing the hinge. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show thanks to the crystal-clear material. Merchandising and delivery is a breeze the sturdy stackable design. They're even great for at-home use. Transport salads, fruits, or desserts to your next picnic, potluck, or bake sale.

Features:
  • The hinge remains attached to the container, for no loose plastic pieces
  • The tamper alert hinge protrudes outward when torn, alerting the customer that the container has been opened
  • Exceptional performance in cold temperatures and accommodates freezing down to -22°F


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width8-13/16 in
Height1-13/16 in
Size35 oz.
Dimensions7-7/8"L x 8-13/16"W x 1-13/16"H in

Product Details

TypeHinged Lid Container
ColorClear
Capacity35 oz
Made in the USAYes
MaterialPET
Number of Compartments1
Package Quantity200
Manufacturers Part NumberCH35DEF
ShapeRectangle
BrandDart